Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Take Up Reel, 18/3 SO, Length 30 ft

  • Mfr # CRM-3

  • Zoro # G7382225


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Type
AWG Wire/Conductors 18/3 SO
Includes
Metal Case, Mounting Brackets
For Use With Mfr. Model Number
Car Wash Electric Door Openers
For Use With
Car Wash Electric Door Openers
Wire Size
18 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CRM-3
Zoro #
G7382225
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
18 AWG
Overall Length - Extended
30 ft

Details

Item
Take Up Reel
Type
AWG Wire/Conductors 18/3 SO
Includes
Metal Case, Mounting Brackets
For Use With Mfr. Model Number
Car Wash Electric Door Openers
For Use With
Car Wash Electric Door Openers
Number of Wires
3
Name
Garage Door Reels
Power Cord Type
SO
Compatible Product Type
Car Wash Electric Door Openers

Description

Take Up Reel, Includes 30 ft. Extended Length and Metal Case with Mounting Brackets, Type AWG Wire/Conductors 18/3 SO, For Use With Car Wash Electric Door Openers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.