Weatherseal Brush, L 14 ft, 1 In Brush

  • Mfr # BP4121-14

  • Zoro # G5040287


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Type
Black Multifilament Polypropylene Brush Weatherseal with Clear Anodized Aluminum Holder
Includes
Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners
For Use With
Commercial Garage Doors, Industrial Garage Doors, Roll-Up Garage Doors, Sectional Garage Doors
Holder Finish
Mill
Flexibility Temperature - Minimum
158 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BP4121-14
Zoro #
G5040287
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
14 ft
Holder Length
1 1/3 in
Width Type
Staggered
Component Widths
6 1/6 ft, 7 5/6 ft
Brush Length
1 in

Details

Item
Brush Seal
Type
Black Multifilament Polypropylene Brush Weatherseal with Clear Anodized Aluminum Holder
Includes
Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners
For Use With
Commercial Garage Doors, Industrial Garage Doors, Roll-Up Garage Doors, Sectional Garage Doors
Holder Finish
Mill
Flexibility Temperature - Minimum
158 Degrees F
Holder Material
Aluminum
Standards
UL Listed 28H6
Brush Color
Black
Brush Material
Polypropylene
Holder Angle
45 Degrees Angle
Product Type
Brush Seal

Description

Weatherseal Brush, Includes 1 In. Polypropylene Brush and 1-1/4 In. x 45 Degree Angled Anodized Aluminum Holder, Type 14 ft. Length, For Use With Garage doors

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.