Weatherseal Brush, L 14 ft, 3 In Brush
Mfr # BPS33-14
Zoro # G5005515
product price:Â $255.99
/ea
Free Shipping & Returns
Key Features
Type
Black Multifilament Polypropylene Brush Weatherseal with Clear Anodized Aluminum Holder
Includes
Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners
For Use With
Commercial Garage Doors, Industrial Garage Doors, Roll-Up Garage Doors, Sectional Garage Doors
Brush Material
Polypropylene
Holder Angle
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BPS33-14
Zoro #
G5005515
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
14 ft
Brush Length
3 in
Width Type
Staggered
Component Widths
6 1/6 ft, 7 5/6 ft
Holder Length
3 in
Details
Item
Brush Seal
Type
Black Multifilament Polypropylene Brush Weatherseal with Clear Anodized Aluminum Holder
Includes
Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners
For Use With
Commercial Garage Doors, Industrial Garage Doors, Roll-Up Garage Doors, Sectional Garage Doors
Brush Material
Polypropylene
Holder Angle
Straight
Standards
UL Listed 28H6
Holder Material
Aluminum
Holder Finish
Mill
Brush Color
Black
Flexibility Temperature - Minimum
158 Degrees F
Product Type
Brush Seal
Description
Weatherseal Brush, Includes 3 In. Polypropylene Brush and 3 In. Straight Anodized Aluminum Holder, Type 14 ft. Length, For Use With Garage doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.