Weatherseal Brush, L 8 ft, 2 In Brush

  • Mfr # BP4122-8

  • Zoro # G5036577


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Type
Black Multifilament Polypropylene Brush Weatherseal with Clear Anodized Aluminum Holder
Includes
Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners
For Use With
Commercial Garage Doors, Industrial Garage Doors, Roll-Up Garage Doors, Sectional Garage Doors
Holder Length
1 1/3 in
Brush Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BP4122-8
Zoro #
G5036577
UPC #
-
Country of Origin
United States

Dimensions

Holder Length
1 1/3 in
Brush Length
2 in
Width Type
Staggered
Overall Width
8 ft
Component Widths
3 ft, 5 ft

Details

Item
Brush Seal
Type
Black Multifilament Polypropylene Brush Weatherseal with Clear Anodized Aluminum Holder
Includes
Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners
For Use With
Commercial Garage Doors, Industrial Garage Doors, Roll-Up Garage Doors, Sectional Garage Doors
Holder Finish
Mill
Standards
UL Listed 28H6
Brush Material
Polypropylene
Flexibility Temperature - Minimum
158 Degrees F
Holder Material
Aluminum
Holder Angle
45 Degrees Angle
Product Type
Brush Seal
Brush Color
Black

Description

Weatherseal Brush, Includes 2 In. Polypropylene Brush and 1-1/4 In. x 45 Degree Angled Anodized Aluminum Holder, Type 8 ft. Length, For Use With Garage doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.