Weatherseal Jamb, Brown, 100 ft Rolls
Mfr # WRJR-B-R
Zoro # G7370167
product price:Â $217.99
/ea
Free Shipping & Returns
Key Features
Type
Brown
Includes
(2) 100 ft Rolls per Box, 1 in Flexible Blade, 3/4 in to 1 in Rigid Holder Section, Dual Durometer, Slide-On Seal
For Use With
Garage Doors
For Use With Mfr. Model Number
Commercial Sectional Garage Doors
Product Type
Brush Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRJR-B-R
Zoro #
G7370167
UPC #
-
Country of Origin
United States
Dimensions
Brush Length
1 in
Overall Width
200 ft
Component Widths
100 ft
Details
Item
Brush Seal
Type
Brown
Includes
(2) 100 ft Rolls per Box, 1 in Flexible Blade, 3/4 in to 1 in Rigid Holder Section, Dual Durometer, Slide-On Seal
For Use With
Garage Doors
For Use With Mfr. Model Number
Commercial Sectional Garage Doors
Product Type
Brush Seal
Brush Color
Brown
Brush Material
PVC
Description
Weatherseal Jamb, Includes Slide on Seal, Dual Durometer Vinyl Construction, 3/4 In. to 1 In. Rigid Holder Section, 1 In. Flexible Blade and (2) 100 ft. Rolls per Box, Type Brown, For Use With Commercial Sectional Garage Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.