Weatherseal Kit, 16 ft, 1-3/8 In Brush
Mfr # WDT7138
Zoro # G7276437
product price:Â $517.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
Key Features
Material
Aluminum
Type
Black Multifilament Nylon Brush Weatherseal with Clear Anodized Aluminum Holder
Includes
(2) 7 ft 10 in Pieces, 1 3/8 in Nylon Brush, T Shaped Aluminum Retainers, Weldable Steel Holders
For Use With
Pit Style Loading Dock Levelers
Product Type
Weatherseal Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WDT7138
Zoro #
G7276437
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
94 in
Details
Material
Aluminum
Item
Weatherseal Kit
Type
Black Multifilament Nylon Brush Weatherseal with Clear Anodized Aluminum Holder
Includes
(2) 7 ft 10 in Pieces, 1 3/8 in Nylon Brush, T Shaped Aluminum Retainers, Weldable Steel Holders
For Use With
Pit Style Loading Dock Levelers
Product Type
Weatherseal Kit
Description
Weatherseal Kit, Includes Weldable Steel Holder, T-Shaped Aluminum Retainer and 1-3/8 In. Polypropylene Brush For 8 ft. Leveler, Type 16 ft., For Use With Dock Leveler
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.