This item is Discontinued.

American Garage Door Supply Wireless Keypad, For Mfr. No. MVP, 318 MHz KPWA-110927

Wireless Keypad, For Mfr. No. MVP, 318 MHz (Discontinued)

  • Mfr # KPWA-110927
  • Zoro # G3892500
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KPWA-110927
Zoro #
G3892500
UPC #
-
Country of Origin
China

Details

Type
Surface Mount
For Use With
Mfr. No. MVP Quick Code Platforms
Item
Keypad
Includes
Non-Volatile Memory
NEMA Rating
1
Hz
318 MHz
Operates On
Chain Drive Garage Door Openers
Accessory Type
Wireless Keypad
Compatible Product Type
Garage Door Operators
Product Type
Keypad
Security
Non-Locking
Control Functions
Open-Close
Compatible Manufacturer Part Number
MVP Receivers
Number of Buttons
13
Signal Frequency
318 MHz
For Location
Indoor/Outdoor

Description

Keypad, Surface Mount, 318 MHz, Operates On Chain Drive Garage Door Openers, NEMA Rating 1, For Use With Mfr. No. MVP Quick Code Platforms, Includes Non-Volatile Memory

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.