American Granby BPECA1-2NL No Lead Brass Push Sharkbite End Cap - 0.5 in.

  • Mfr # BPECA1/2NL

  • Zoro # G503797817


product price: $15.07
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPECA1/2NL
Zoro #
G503797817
UPC #
642026112208
Country of Origin
China

Description

No Lead Brass Push Sharkbite End Cap - 0.5 in.

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Specifications
  • Dimension: 1.02 x 1.02 x 1.06 in.
  • Cube: 1.1
  • Weight: 0.08 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.