Shop AMERICAN GRANBY
Create Account
ITUV100SE 1 in. Socket True Union Ball Valve PVC - Gray
- Mfr # ITUV100SE
- Zoro # G203954862
product price:Â
$
45.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ITUV100SE
- Zoro #
- G203954862
- UPC #
- 642026001724
- Country of Origin
- United States
Description
Features
- Heavy duty thermoplastic gray sch 80 pvc
- Unique double union/double block design permits in line maintenance without disconnecting pipe and with no special tools
- Both ends are blocked with bayonet-style locks which prevents the ball from being blown out, ball remains in place upon removal of valve
- External adjustment for seat wear
- Color: Gray
- Connection Type: Socket
- Material : PVC
- Trim Material: EPDM
- Type: True Union
- End Style: Glue
- Size: 1"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.