Shop AMERICAN GRANBY

PT800NL Pitless Adapter Bronze - 1 in.

  • Mfr # PT800NL
  • Zoro # G404148497

product price: 
$
132.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PT800NL
Zoro #
G404148497
UPC #
642026086752
Country of Origin
China

Description

Pitless Adapter Bronze - 1 in.

Bronze body. Buna-N-O-Ring. Vertical position indicator. Factory tested to 250 psi. Supports 2,000 pounds. Fits 4-1/2" - 12" casing. 1". Boxed.

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Specifications
  • Dimension: 0.1 x 0.1 x 0.1 in.
  • Weight: 2.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.