WTG300MP Water Test Gauge

  • Mfr # WTG300MP
  • Zoro # G104148278
product price: 
$
24.19
/ea

Key Features

For Use With
hose bibbs, boiler drains and lawn faucets
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WTG300MP
Zoro #
G104148278
UPC #
642026063098
Country of Origin
China
For Use With
hose bibbs, boiler drains and lawn faucets

Description

Water Test Gauge

Quick, easy method to test a wide range of pressure systems for leakage. 0-300# 2-1/2" dial face, steel case pressure gauge w/plastic lens. 3 psi increments. Standard 3/4" FGHT swivel garden hose connection with rubber washer. Attach to hose bibbs, boiler drains and lawn faucets for pressure testing.

Specifications
  • Dimension: 0.1 x 0.1 x 0.1 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews