Shop AMERICAN GRANBY
Create Account
NT100-100P Screen Filter T-Style - 1 x 1 in.
- Mfr # NT100-100P
- Zoro # G204148024
product price:Â
$
61.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NT100-100P
- Zoro #
- G204148024
- UPC #
- 718654009941
- Country of Origin
- China
Description
Screen Filter T-Style - 1 x 1 in.
1/2" MPT drain cleanout accepts optional purge valve. Maximum pressure: 150 PSI @ 73 degree F. Supplied with polyester filter screen. 1" x 1" Inlet/Outlet "P". 100 (152 mic) Mesh and size. 0.006 Mesh opening. 30 Max GPM. 8-1/2" Long. 5" wide.
Specifications- Dimension: 0.1 x 0.1 x 0.1 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.