Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mallet, 2 lb, Bronze, 12

  • Mfr # AM2BZCG

  • Zoro # G016290294


product price: $88.69
/ea
Free Shipping & Returns

Key Features

Head Material
Bronze
Head Length
3 3/4 in
Handle Material
Steel
Overall Length
12 in
Face Diameter
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AM2BZCG
Zoro #
G016290294
UPC #
00810379016669
Country of Origin
United States

Dimensions

Head Length
3 3/4 in
Overall Length
12 in
Face Diameter
1 1/4 in

Details

Item
Mallet
Head Weight
2 lb
Head Material
Bronze
Handle Material
Steel
Hammer Type
Mallet
Face Shape
Round
Dead Blow Hammer
No

Description

Mallet, Hammer Type Mallet, Head Material Bronze, Handle Material Steel, Head Weight 2 lb, Face Diameter 1 1/4 in, Head Length 3 3/4 in, Face Shape Round, Overall Length 12 in, Dead Blow Hammer No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.