Zoro Homepage

Mallet, 3.5 lb, Aluminum, 12

  • Mfr # AM3.5ALAG

  • Zoro # G716290297


product price: $82.95
/ea
Free Shipping & Returns

Key Features

Head Weight
3 1/2 lb
Head Length
3 3/4 in
Handle Material
Aluminum, Rubber
Head Material
Aluminum
Face Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM3.5ALAG
Zoro #
G716290297
UPC #
00810379016706
Country of Origin
United States

Dimensions

Head Length
3 3/4 in
Face Diameter
2 in
Overall Length
12 in

Details

Head Weight
3 1/2 lb
Item
Mallet
Handle Material
Aluminum, Rubber
Head Material
Aluminum
Face Shape
Round
Hammer Type
Mallet
Dead Blow Hammer
No

Description

Mallet, Hammer Type Mallet, Head Material Aluminum, Handle Material Aluminum, Rubber, Head Weight 3 1/2 lb, Face Diameter 2 in, Head Length 3 3/4 in, Face Shape Round, Overall Length 12 in, Dead Blow Hammer No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.