Zoro Homepage

Mallet, 3.5 lb, Aluminum, 12

  • Mfr # AM3.5ALAGG

  • Zoro # G116290330


product price: $91.25
/ea
Free Shipping & Returns

Key Features

Handle Material
Aluminum, Rubber
Head Material
Aluminum
Head Weight
3 1/2 lb
Head Length
3 3/4 in
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM3.5ALAGG
Zoro #
G116290330
UPC #
00810379016683
Country of Origin
United States

Dimensions

Head Length
3 3/4 in
Overall Length
12 in
Face Diameter
2 in

Details

Handle Material
Aluminum, Rubber
Head Material
Aluminum
Head Weight
3 1/2 lb
Item
Mallet
Hammer Type
Mallet
Face Shape
Round
Dead Blow Hammer
No

Description

Mallet, Hammer Type Mallet, Head Material Aluminum, Handle Material Aluminum, Rubber, Head Weight 3 1/2 lb, Face Diameter 2 in, Head Length 3 3/4 in, Face Shape Round, Overall Length 12 in, Dead Blow Hammer No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.