Zoro Homepage

Replaceable Tip Hammer, Aluminum, 1 lb

  • Mfr # AM08ARTWG

  • Zoro # G716290310


product price: $61.29
/ea

Key Features

Tip Material
Urethane
Overall Length
10 in
Head Material
Aluminum
Non-Sparking
Yes
Tip Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM08ARTWG
Zoro #
G716290310
UPC #
00810379016133
Country of Origin
United States

Dimensions

Overall Length
10 in
Tip Diameter
1 in

Details

Head Weight
1 lb
Tip Material
Urethane
Head Material
Aluminum
Handle Material
Wood
Item
Replaceable Tip Hammer
Non-Sparking
Yes
Replaceable Tips
Yes
Grip Style
Textured
Dead Blow Hammer
No
Included Tip Hardness
Hard, Medium, Soft
Includes Tips
No
Hammer Type
General Machining / Assembly

Description

Replaceable Tip Hammer, Hammer Type General Machining / Assembly, Head Material Aluminum, Tip Material Urethane, Head Weight 1 lb, Tip Diameter 1 in, Included Tip Hardness Hard, Medium, Soft, Overall Length 10 in, Replaceable Tips Yes, Includes Tips No, Dead Blow Hammer No, Non-Sparking Yes, Grip Style Textured, Handle Material Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.