Replaceable Tip Hammer, Aluminum, 1.2 lb
Mfr # AM35ARTFG
Zoro # G416290283
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Overall Length
14 in
Head Material
Aluminum
Tip Material
Urethane
Tip Diameter
2 in
Non-Sparking
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AM35ARTFG
Zoro #
G416290283
UPC #
00810379016317
Country of Origin
United States
Dimensions
Overall Length
14 in
Tip Diameter
2 in
Details
Item
Replaceable Tip Hammer
Handle Material
Fiberglass
Head Material
Aluminum
Tip Material
Urethane
Head Weight
3 lb
Non-Sparking
Yes
Included Tip Hardness
Hard, Medium, Soft
Grip Style
Textured
Replaceable Tips
Yes
Grip Material
Rubber
Includes Tips
No
Dead Blow Hammer
No
Hammer Type
General Machining / Assembly
Description
Replaceable Tip Hammer, Hammer Type General Machining / Assembly, Head Material Aluminum, Tip Material Urethane, Head Weight 1 1/2 lb, Tip Diameter 2 in, Included Tip Hardness Hard, Medium, Soft, Overall Length 14 1/2 in, Replaceable Tips Yes, Includes Tips No, Dead Blow Hammer No, Non-Sparking Yes, Grip Material Rubber, Grip Style Textured, Handle Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.