Replaceable Tip Hammer, Aluminum, 2 lb
Mfr # AM2ARTAGG
Zoro # G516290299
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Overall Length
12 in
Head Material
Aluminum
Handle Material
Steel
Head Weight
2 lb
Tip Material
Urethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AM2ARTAGG
Zoro #
G516290299
UPC #
00810379016171
Country of Origin
United States
Dimensions
Overall Length
12 in
Tip Diameter
1 1/2 in
Details
Head Material
Aluminum
Handle Material
Steel
Head Weight
2 lb
Tip Material
Urethane
Item
Replaceable Tip Hammer
Hammer Type
General Machining / Assembly
Non-Sparking
No
Dead Blow Hammer
No
Includes Tips
No
Included Tip Hardness
Hard, Medium, Soft
Replaceable Tips
Yes
Grip Style
Textured
Description
Replaceable Tip Hammer, Hammer Type General Machining / Assembly, Head Material Aluminum, Tip Material Urethane, Head Weight 2 lb, Tip Diameter 1 1/2 in, Included Tip Hardness Hard, Medium, Soft, Overall Length 12 in, Replaceable Tips Yes, Includes Tips No, Dead Blow Hammer No, Non-Sparking No, Grip Style Textured, Handle Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.