Replaceable Tip Hammer, Aluminum, 2 lb
Mfr # AM2ARTSG
Zoro # G116290293
product price: $80.59
/ea
Free Shipping & Returns
Key Features
Tip Material
Urethane
Handle Material
Aluminum
Overall Length
12 in
Head Material
Aluminum
Grip Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AM2ARTSG
Zoro #
G116290293
UPC #
00810379016218
Country of Origin
United States
Dimensions
Overall Length
12 in
Tip Diameter
1 1/2 in
Details
Tip Material
Urethane
Handle Material
Aluminum
Item
Replaceable Tip Hammer
Head Weight
2 lb
Head Material
Aluminum
Grip Material
Rubber
Included Tip Hardness
Hard, Medium, Soft
Replaceable Tips
Yes
Hammer Type
General Machining / Assembly
Dead Blow Hammer
No
Includes Tips
No
Grip Style
Ribbed
Non-Sparking
Yes
Description
Replaceable Tip Hammer, Hammer Type General Machining / Assembly, Head Material Aluminum, Tip Material Urethane, Head Weight 2 lb, Tip Diameter 1 1/2 in, Included Tip Hardness Hard, Medium, Soft, Overall Length 12 in, Replaceable Tips Yes, Includes Tips No, Dead Blow Hammer No, Non-Sparking Yes, Grip Material Rubber, Grip Style Ribbed, Handle Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.