Zoro Homepage

Replaceable Tip Hammer, Aluminum, 8 oz.

  • Mfr # AM2ARTFG-L

  • Zoro # G216290308


product price: $80.59
/ea
Free Shipping & Returns

Key Features

Tip Material
Urethane
Overall Length
14 in
Head Material
Aluminum
Replaceable Tips
Yes
Non-Sparking
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM2ARTFG-L
Zoro #
G216290308
UPC #
00810379016201
Country of Origin
United States

Dimensions

Overall Length
14 in
Tip Diameter
1 1/2 in

Details

Tip Material
Urethane
Item
Replaceable Tip Hammer
Head Material
Aluminum
Head Weight
2 lb
Handle Material
Fiberglass
Replaceable Tips
Yes
Non-Sparking
Yes
Includes Tips
No
Dead Blow Hammer
No
Hammer Type
General Machining / Assembly
Grip Material
Rubber
Grip Style
Textured
Included Tip Hardness
Hard, Medium, Soft

Description

Replaceable Tip Hammer, Hammer Type General Machining / Assembly, Head Material Aluminum, Tip Material Urethane, Head Weight 8 oz, Tip Diameter 1 1/2 in, Included Tip Hardness Hard, Medium, Soft, Overall Length 14 1/2 in, Replaceable Tips Yes, Includes Tips No, Dead Blow Hammer No, Non-Sparking Yes, Grip Material Rubber, Grip Style Textured, Handle Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.