Replaceable Tip Hammer, Zinc, 1.3 lb
Mfr # AM2ZRTSG
Zoro # G916290325
product price: $80.59
/ea
Free Shipping & Returns
Key Features
Tip Material
Urethane
Handle Material
Aluminum
Overall Length
12 in
Head Material
Zinc
Hammer Type
General Machining / Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AM2ZRTSG
Zoro #
G916290325
UPC #
00810379016287
Country of Origin
United States
Dimensions
Overall Length
12 in
Tip Diameter
1 1/2 in
Details
Tip Material
Urethane
Handle Material
Aluminum
Item
Replaceable Tip Hammer
Head Material
Zinc
Head Weight
2 1/2 lb
Hammer Type
General Machining / Assembly
Non-Sparking
Yes
Grip Material
Rubber
Includes Tips
No
Grip Style
Ribbed
Replaceable Tips
Yes
Included Tip Hardness
Hard, Medium, Soft
Dead Blow Hammer
No
Description
Replaceable Tip Hammer, Hammer Type General Machining / Assembly, Head Material Zinc, Tip Material Urethane, Head Weight 1 1/2 lb, Tip Diameter 1 1/2 in, Included Tip Hardness Hard, Medium, Soft, Overall Length 11 1/2 in, Replaceable Tips Yes, Includes Tips No, Dead Blow Hammer No, Non-Sparking Yes, Grip Material Rubber, Grip Style Ribbed, Handle Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.