Replaceable Tip Hammer, Zinc, 1.3 lb
Mfr # AM2ZRTWG
Zoro # G916290288
product price: $80.59
/ea
Free Shipping & Returns
Key Features
Handle Material
Wood
Overall Length
12 in
Head Material
Zinc
Tip Material
Urethane
Includes Tips
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AM2ZRTWG
Zoro #
G916290288
UPC #
00810379016294
Country of Origin
United States
Dimensions
Overall Length
12 in
Tip Diameter
1 1/2 in
Details
Head Weight
2 1/2 lb
Handle Material
Wood
Item
Replaceable Tip Hammer
Head Material
Zinc
Tip Material
Urethane
Includes Tips
No
Grip Style
Textured
Hammer Type
General Machining / Assembly
Dead Blow Hammer
No
Replaceable Tips
Yes
Included Tip Hardness
Hard, Medium, Soft
Non-Sparking
Yes
Description
Replaceable Tip Hammer, Hammer Type General Machining / Assembly, Head Material Zinc, Tip Material Urethane, Head Weight 1 1/2 lb, Tip Diameter 1 1/2 in, Included Tip Hardness Hard, Medium, Soft, Overall Length 11 1/2 in, Replaceable Tips Yes, Includes Tips No, Dead Blow Hammer No, Non-Sparking Yes, Grip Style Textured, Handle Material Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.