Zoro Homepage

Replaceable Tip Hammer, Zinc, 2 lb

  • Mfr # AM35ZRTFG

  • Zoro # G116290279


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14 in
Tip Material
Urethane
Head Material
Zinc
Replaceable Tips
Yes
Included Tip Hardness
Hard, Medium, Soft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM35ZRTFG
Zoro #
G116290279
UPC #
00810379016348
Country of Origin
United States

Dimensions

Overall Length
14 in
Tip Diameter
2 in

Details

Handle Material
Fiberglass
Item
Replaceable Tip Hammer
Head Weight
3 1/2 lb
Tip Material
Urethane
Head Material
Zinc
Replaceable Tips
Yes
Included Tip Hardness
Hard, Medium, Soft
Dead Blow Hammer
No
Grip Style
Textured
Includes Tips
No
Grip Material
Rubber
Hammer Type
General Machining / Assembly
Non-Sparking
Yes

Description

Replaceable Tip Hammer, Hammer Type General Machining / Assembly, Head Material Zinc, Tip Material Urethane, Head Weight 2 lb, Tip Diameter 2 in, Included Tip Hardness Hard, Medium, Soft, Overall Length 14 1/2 in, Replaceable Tips Yes, Includes Tips No, Dead Blow Hammer No, Non-Sparking Yes, Grip Material Rubber, Grip Style Textured, Handle Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.