Zoro Homepage

Sledge Hammer, 1/2 lb., 10 In, Hickory

  • Mfr # AM08BZWG

  • Zoro # G5312501


product price: $65.69
/ea

Key Features

Head Weight
1/2 lb
Head Material
Bronze
Overall Length
10 in
Handle Material
Wood
Handle Design
Friction Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM08BZWG
Zoro #
G5312501
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Face Diameter
1/2 in
Head Width
1 in
Head Length
1 3/4 in
Handle Length
10 in

Description

Bronze Mallet, Hammer Type Sledge Hammer, Non-Sparking Yes, Handle Material Wood, Head Material Bronze, Head Weight 1/2 lb, Face Diameter 1/2 in, Overall Length 10 in, Handle Length 10 in, Grip Style Textured, Face Shape Round, Dead Blow Hammer No, Tether Ready No, Double Faced Yes, Face Material Bronze, Features Should be Used on Surfaces That can Withstand Marring or will Require Further Machining, Slightly Softer Than Our Brass Hammers, Grip Material Wood, Handle Color Black/Natural

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.