Zoro Homepage

Sledge Hammer, 1/2 lb., 6 In, Alloy

  • Mfr # AM08BZAG

  • Zoro # G5312465


product price: $43.79
/ea

Key Features

Head Weight
1/2 lb
Handle Material
Aluminum
Handle Design
Contoured
Tether Capable
Tether Capable
Face Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM08BZAG
Zoro #
G5312465
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Face Diameter
1/2 in
Head Width
1 in
Head Length
1 3/4 in
Handle Length
6 in

Description

Bronze Mallet, Hammer Type Sledge Hammer, Non-Sparking Yes, Handle Material Aluminum, Head Material Bronze, Head Weight 1/2 lb, Face Diameter 1/2 in, Overall Length 6 in, Handle Length 6 in, Grip Style Ribbed, Face Shape Round, Dead Blow Hammer No, Tether Ready No, Replaceable Handle No, Double Faced Yes, Face Material Bronze, Features Should be Used on Surfaces That can Withstand Marring or will Require Further Machining, Slightly Softer Than Our Brass Hammers, Grip Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.