Zoro Homepage

Soft Face Hammer, Aluminum, 2 lb.

  • Mfr # AM2ALCG

  • Zoro # G3986582


product price: $65.35
/ea
Sold in multiples of 6 for $392.10

Key Features

Handle Material
Steel
Overall Length
12 in
Head Length
3 1/2 in
Face Diameter
1 1/2 in
Head Material
Cast Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM2ALCG
Zoro #
G3986582
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Head Length
3 1/2 in
Face Diameter
1 1/2 in

Details

Item
Mallet
Head Weight
1 lb
Handle Material
Steel
Head Material
Cast Aluminum
Hammer Type
Mallet
Dead Blow Hammer
No
Face Shape
Round

Description

Mallet, Hammer Type Mallet, Head Material Cast Aluminum, Handle Material Steel, Head Weight 1 lb, Face Diameter 1 1/2 in, Head Length 3 1/2 in, Face Shape Round, Overall Length 12 in, Dead Blow Hammer No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.