Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soft Face Hammer, Aluminum, 3 lb.

  • Mfr # AM3ALFG

  • Zoro # G4040187


product price: $76.99
/ea
Sold in multiples of 6 for $461.94
Free Shipping & Returns

Key Features

Head Weight
2 lb
Handle Material
Fiberglass
Overall Length
14 in
Head Length
4 in
Face Diameter
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM3ALFG
Zoro #
G4040187
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 in
Head Length
4 in
Face Diameter
1 3/4 in

Details

Item
Non-Sparking Hammer
Head Weight
2 lb
Handle Material
Fiberglass
Head Material
Cast Aluminum
Dead Blow Hammer
No
Face Shape
Round
Hammer Type
Non-Sparking Hammer

Description

Non-Sparking Hammer, Hammer Type Non-Sparking Hammer, Head Material Cast Aluminum, Handle Material Fiberglass, Head Weight 2 lb, Face Diameter 1 3/4 in, Head Length 4 in, Face Shape Round, Overall Length 14 in, Dead Blow Hammer No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.