Soft Face Hammer, Aluminum, 5 lb.
Mfr # AM5ALCG
Zoro # G4413320
product price: $97.99
/eaSold in multiples of 6 for $587.94
Free Shipping & Returns
Key Features
Head Weight
3 lb
Overall Length
16 in
Head Length
5 in
Face Diameter
2 1/4 in
Head Material
Cast Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AM5ALCG
Zoro #
G4413320
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
16 in
Head Length
5 in
Face Diameter
2 1/4 in
Details
Item
Non-Sparking Hammer
Head Weight
3 lb
Handle Material
Steel
Head Material
Cast Aluminum
Hammer Type
Non-Sparking Hammer
Dead Blow Hammer
No
Face Shape
Round
Description
Non-Sparking Hammer, Hammer Type Non-Sparking Hammer, Head Material Cast Aluminum, Handle Material Steel, Head Weight 3 lb, Face Diameter 2 1/4 in, Head Length 5 in, Face Shape Round, Overall Length 16 in, Dead Blow Hammer No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.