Shop All Blast Cabinet Accessories
American Hawk Industrial
33" Cotton Lined Rubber Sandblasting Gloves 9" opening
Mfr # 3054
Zoro # G505668016
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl coated cloth
- Overall Width 9"
- Size 33" Long , 9" Opening
- Application Replacement Sandblast gloves
- Color Black
Product Information
- Brand American Hawk Industrial
- MFR # 3054
- Zoro # G505668016
- Country of Origin United States
- Category Blast Cabinet Accessories
Dimensions
Overall Width | 9" |
Size | 33" Long , 9" Opening |
Details
Description
Vinyl coated cloth, cotton-lined gloves, 33" long, 9" opening.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Wire Wheel Brush Crimped 4-1/2"x5/8" (13J454)
- NORTON ABRASIVES Single Grit Sharpening Stone, A/O, Coarse (61463687715)
- OSG Carbide Bur, Cylinder, 1/4 in. (801-2500)
- DYNABRADE Belt, 36G, 1/2"X12" (82525)
- AMERICAN HAWK INDUSTRIAL 33" Cotton Lined Rubber Sandblasting Gloves 7" opening (3034)
- AMERICAN HAWK INDUSTRIAL 24" Rubber Sandblasting Gloves 6" opening (007)
- AMERICAN HAWK INDUSTRIAL Sandblast Steel Parts Turntable 20" Diameter (9-DB2300)
- ECONOLINE ABRASIVE PRODUCTS Econoline Neoprene/Vinyl Gloves (412002)
- ECONOLINE ABRASIVE PRODUCTS Econoline 12 x 24 Window (411405)
- ALC Underlay for Polymer Cabinet, 12" x 24" (11645)
- ALC Abrasive Blast Cabinet, Siphon Feed Type (40411L)
- American Hawk Industrial Blast Cabinet Accessories