38inx 60in Abrasive Sandblasting Cabinet, With Dust Collector Black- Foot Pedal Blaster
- Mfr # CL3624L-BLK
- Zoro # G821890016
product price:Â
$
1,948.99
/ea
Key Features
Cabinet Material
Steel
Overall Depth
26 in
Overall Height
60 in
Overall Width
38 in
Blaster Control
Foot Pedal Blasting Control
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CL3624L-BLK
- Zoro #
- G821890016
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 26 in
- Overall Height
- 60 in
- Overall Width
- 38 in
Details
- Item
- Abrasive Blast Cabinet
- Cabinet Material
- Steel
- Blaster Control
- Foot Pedal Blasting Control
- Color
- Black
Description
Abrasive Sandblasting Cabinet 38in x 60in High quality abrasive blasting has never been easier then with the American Hawk in Dustrial Abrasive blasting cabinets. This heavy duty 38in by 60in sandblast cabinet will have you moving well past the harbor freight blast cabinet of the world. Heavy duty steel construction, featuring high quality LED lighting, top of the line heavy duty blasting gloves, and a foot pedal blasting system.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.