
38inx 60in Abrasive Sandblasting Cabinet, With Dust Collector Blue - Foot Pedal Blaster
Mfr # CL3624L-BLU
Zoro # G521890019
product price:Â $1,948.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Cabinet Material
Steel
Overall Depth
26 in
Blaster Control
Foot Pedal Blasting Control
Overall Height
60 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CL3624L-BLU
Zoro #
G521890019
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
26 in
Overall Height
60 in
Overall Width
38 in
Details
Cabinet Material
Steel
Item
Abrasive Blast Cabinet
Blaster Control
Foot Pedal Blasting Control
Color
Blue
Description
Abrasive Sandblasting Cabinet 38in x 60in High quality abrasive blasting has never been easier then with the American Hawk in Dustrial Abrasive blasting cabinets. This heavy duty 38in by 60in sandblast cabinet will have you moving well past the harbor freight blast cabinet of the world. Heavy duty steel construction, featuring high quality LED lighting, top of the line heavy duty blasting gloves, and a foot pedal blasting system.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.