40inx72in Abrasive Sandblasting Cabinet With Dust Collector Color: Grey, Dual Side Door Blaster
- Mfr # 40X40-GRY
- Zoro # G221890012
product price:Â
$
3,897.99
/ea
Key Features
Cabinet Material
Steel
Overall Depth
40 in
Overall Height
72 in
Overall Width
40 in
Color
Grey
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40X40-GRY
- Zoro #
- G221890012
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 40 in
- Overall Height
- 72 in
- Overall Width
- 40 in
Details
- Item
- Abrasive Blast Cabinet
- Cabinet Material
- Steel
- Color
- Grey
- Blaster Control
- Foot Pedal Blasting Control
Description
Abrasive Sandblasting Cabinet 40in x 72in High quality abrasive blasting has never been easier then with the American Hawk in Dustrial Abrasive blasting cabinets. This heavy duty 40in by 72in sandblast cabinet will have you moving well past the harbor freight blast cabinet of the world. Heavy duty steel construction, featuring high quality LED lighting, top of the line heavy duty blasting gloves, and a foot pedal blasting system. Dual Access Doors, and a top of the line dust collection system will have you easily in and out with parts of big or small. Sandblast Cabinet with 3977 Dust Collector Dimension: 40in W x 40in D x 72in Tall Color: Black 50 Watt bright white LED Redesigned work surface grates, modular and moveable for irregular shaped parts Two large full size doors - 36in Wx32in H 24in x 9in View Win Dow Redesigned hopper filter, reduces debris from entering the blast system Durable glossy powder coat finish Improved abrasive pickup system, provides consistent blasting pressure for better performance Air Requirement 18CFM 100CFM Exhaust System 115V Internal Gun System with foot pedal operation 3/8in I.D. Reinforced rubber hose air line to blaster body.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.