This item is Discontinued.

American Hawk Industrial Automotive Transmission Table with Drain Tray, 5 ft Steel DBT500

Automotive Transmission Table with Drain Tray, 5 ft Steel (Discontinued)

  • Mfr # DBT500
  • Zoro # G105666269
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DBT500
Zoro #
G105666269
UPC #
-
Country of Origin
United States

Dimensions

Width
60"
Depth
48"
Height
32"-34" Adjustable

Details

Load Capacity
2000 lbs.
Workbench/Table Surface Material
11 and 14 gauge Steel
Color
Gray

Description

Heavy duty work table for automotive and machine shops, Drain in table makes this a great engine repair space, Drain table includes a drain trough which is 4" deep and 5 feet long, 34"-32" Height 60" Width

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.