
Automotive Transmission Table With Shelf - Blue, Shop Table with Liquid Runoff Tray
Mfr # WDT-1K-BLU
Zoro # G321890028
product price:Â $1,461.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Overall Depth
28.6 in
Overall Height
35 in
Overall Width
55.5 in
Color
Blue
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WDT-1K-BLU
Zoro #
G321890028
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
28.6 in
Overall Height
35 in
Overall Width
55.5 in
Details
Color
Blue
Item
Transmission Table
Material
Steel
Description
Automotive Transmission Assembly Table With Shelf and Rear Trough - 2000Lbs. Capacity Part: WDT-1K Work Area: 55in W x 25in D Full Dimensions:55.5in W x 28.6in D x 35.21inT Trough Dimensions: 55.5in W x 3.5in D x 2in H Standard Compacity: 2000 Lbs. uniform Shelf Compacity : 500 Lbs. uniform This 2000lb Transmission Table is angled to the back where a drain trough on the rear of the table allows fluids to be drained through a 1/2 in threaded connection (not supplied). Made of heavy duty 14 gauge steel.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.