Automotive Transmission TableWith Closing Doors - Blue, Shop Table with Liquid Runoff Tray

  • Mfr # WDT- 4K BLU

  • Zoro # G021890021


product price:  $1,786.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Blue
Overall Width
55.5 in
Overall Depth
28.6 in
Material
Steel
Overall Height
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDT- 4K BLU
Zoro #
G021890021
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
55.5 in
Overall Depth
28.6 in
Overall Height
35 in

Details

Color
Blue
Material
Steel
Item
Transmission Table

Description

Automotive Transmission Assembly Table With Rear Trough - 4000Lbs. Capacity Part: WDT-4K Work Area: 55in W x 25in D Full Dimensions:55.5in W x 28.6in D x 35.21inT Trough Dimensions: 55.5in W x 3.5in D x 2in H Standard Compacity: 4000 Lbs. uniform Dual Door Compartment 4 Side Tool Compartments 18in W x 4in D The American Hawk in Dustrial Product premium transmission table is angled to the back where a drain trough on the rear of the table allows fluids to be drained through a 1/2 in threaded connection (not supplied). Made of heavy duty 14 gauge steel. This table is perfect for automotive teardown jobs, part sorting, and machine shops. This top of the line unit has all the storage you need with the strength of a high quality product. Other Colors can be ordered with a extended lead time for more info please call

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.