
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AI-36165
Zoro #
G609544933
UPC #
627622361656
Country of Origin
China
Dimensions
Width
13.5
Length
15.9
Details
Material
Stainless Steel
Color
Brushed Nickel
Weight
11.3
Application
Residential/Non-Residential
Finish
Brushed
Description
THIS PRODUCT INCLUDES: 1x shower kit in brushed nickel color. SIZE12-INCHTHE 12-INCH SQUARE RAIN SHOWER HEAD OFFERS A LUXURIOUS AND POWERFUL SHOWER EXPERIENCE WITH ITS ULTRA-THIN DESIGN MADE OF DURABLE SUS304 STAINLESS STEEL. THE SHOWER HEADS SPRAY NOZZLES ARE EASY TO CLEAN, PREVENTING MINERAL BUILD-UP. THE PRESSURE BALANCE CERAMIC DISC CARTRIDGE WITH CUPC CERTIFICATION PREVENTS SCALD INJURIES CAUSED BY SUDDEN CHANGES IN WATER PRESSURE, AND THE RECOMMENDED WATER TEMPERATURE FOR THE BATH OR SHOWER IS BETWEEN 90F - 110F. THE SHOWER VALVE BODY IS MADE OF ONE-PIECE SOLID BRASS, ENSURING QUALITY AND LONGEVITY, AND ALSO COMES WITH AN EXTRA FUNCTION OF PREVENTING WATER-HAMMER FOR A QUIETER AND COMFORTABLE SHOWER EXPERIENCE. THE SHOWER VALVE HAS THREE FUNCTIONS THAT CAN BE SELECTED WITH ONE SWITCH, ALLOWING USERS TO CHOOSE BETWEEN THE 12 LARGE SQUARE OVERHEAD SHOWER, HAND SHOWER, OR BOTH SIMULTANEOUSLY. THE BRASS HANDHELD SHOWER IS HIGHLY DURABLE AND CAN LAST FOR MANY YEARS WITHOUT LEAKING, THANKS TO ITS HIGH HEAT-RESISTANCE AND PRESSURE-RESISTANCE. This shower kit features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower kit is made with stainless steel. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is brushed nickel and it comes with brushed nickel hardware. 13.5-in. Width left to right. 15.90-in. Depth back to front. 6.8-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.