This item is Discontinued.

American Imaginations 16.25-in. W Above Counter White Vessel Set For 1 Hole Right Faucet AI-34052

16.25-in. W Above Counter White Vessel Set For 1 Hole Right Faucet (Discontinued)

  • Mfr # AI-34052
  • Zoro # G501024106
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AI-34052
Zoro #
G501024106
UPC #
627622340521
Country of Origin
China

Dimensions

Width
16.25
Height
4.5
Depth
11.75
Spout Height
4.685
Width Group
10-in. - 19-in.

Details

Item
Vessel Set
Color
White
Weight
30
Finish
Enamel Glaze
Material
Ceramic
Includes Drains
Yes
Faucet Drilling Location
Right
Faucet Drilling
1 Hole
Style
Transitional
Overflow
No
Install Type
Above Counter
Number of Sinks
1
Includes Faucets
Yes
Hardware Color
Chrome
Shape
Rectangle
Spout Reach
5.039

Description

It features a rectangle shape. This vessel set is designed to be installed as a above counter vessel set. It is constructed with ceramic. This vessel set comes with a enamel glaze finish in White color. It is designed for a 1 hole faucet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.