Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
American Imaginations 16.25" W, Vessel Set AI-15201

16.25" W, Vessel Set (Discontinued)

  • Mfr # AI-15201
  • Zoro # G0845339
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AI-15201
Zoro #
G0845339
UPC #
627622152018
Country of Origin
China

Dimensions

Height
7.72
Width
16.25
Depth
11.75
Spout Height
4.5

Details

Item
Vessel Set
Mounting Type
1 Hole
Color
White
Weight
25
No. of Bowls
1
Material
Ceramic
Finish
Enamel Glaze
Mounting Location
Left
Style
Transitional
Shape
Rectangle
Installation Type
Above Counter
Includes Faucet
Yes
Spout Reach
5.75

Description

It features a rectangle shape. This vessel set is designed to be installed as a above counter vessel set. It is constructed with ceramic. This vessel set comes with a enamel glaze finish in White color. It is designed for a 1 hole faucet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.