This item is Discontinued.

American Imaginations 16.5" W Round Undermount Sink Set In White, Black Hardware, Overflow Drain Incl. AI-24782

16.5" W Round Undermount Sink Set In White, Black Hardware, Overflow Drain Incl. (Discontinued)

  • Mfr # AI-24782
  • Zoro # G501024243
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AI-24782
Zoro #
G501024243
UPC #
627622247820
Country of Origin
China

Dimensions

Height
7.25
Width
16.5
Depth
16.5
Width Group
10-in. - 19-in.

Details

Item
Undermount Sink Set
Color
White
Weight
10
Material
Ceramic
Finish
Enamel Glaze
Undermount Sinks Color
White
Hardware Color
Black
Style
Transitional
Overflow
Yes
Includes Faucets
No
Install Type
Undermount
Shape
Round
Number of Sinks
1
Includes Drains
Yes

Description

It features a round shape. This undermount sink set is designed to be installed as a undermount undermount sink set. It is constructed with ceramic. This undermount sink set comes with a enamel glaze finish in White color.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.