This item is Discontinued.

American Imaginations 16.5" W Round Undermount Sink Set In White, Chrome Hardware AI-26671

16.5" W Round Undermount Sink Set In White, Chrome Hardware (Discontinued)

  • Mfr # AI-26671
  • Zoro # G301019340
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AI-26671
Zoro #
G301019340
UPC #
627622266715
Country of Origin
China

Dimensions

Depth
16.5
Height
7.25
Width
16.5
Width Group
10-in. - 19-in.
Spout Height
4.685

Details

Item
Undermount Sink Set
Color
White
Weight
11
Finish
Enamel Glaze
Material
Ceramic
Style
Transitional
Undermount Sinks Color
White
Shape
Round
Number of Sinks
1
Overflow
Yes
Faucet Drilling
1 Hole
Includes Faucets
Yes
Includes Drains
No
Hardware Color
Chrome
Install Type
Undermount
Spout Reach
5.039

Description

It features a round shape. This undermount sink set is designed to be installed as a undermount undermount sink set. It is constructed with ceramic. This undermount sink set comes with a enamel glaze finish in White color. It is designed for a 1 hole faucet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.