This item is Discontinued.

American Imaginations 17.5-in. W Wall Mount White Vessel Set For 1 Hole Center Faucet AI-30726

17.5-in. W Wall Mount White Vessel Set For 1 Hole Center Faucet (Discontinued)

  • Mfr # AI-30726
  • Zoro # G301020094
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AI-30726
Zoro #
G301020094
UPC #
627622307265
Country of Origin
China

Dimensions

Height
3.75
Width
17.5
Depth
17.5
Spout Height
4.25
Width Group
10-in. - 19-in.

Details

Item
Vessel Set
Color
White
Weight
30
Finish
Enamel Glaze
Material
Ceramic
Faucet Drilling Location
Center
Install Type
Wall Mount
Style
Modern
Overflow
No
Includes Drains
Yes
Spout Reach
4.8
Includes Faucets
Yes
Number of Sinks
1
Shape
Square
Faucet Drilling
1 Hole
Hardware Color
Chrome

Description

It features a square shape. This vessel set is designed to be installed as a wall mount vessel set. It is constructed with ceramic. This vessel set comes with a enamel glaze finish in White color. It is designed for a 1 hole faucet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.