This item is Discontinued.

American Imaginations 18-in. W Towel Bar_AI-34588 AI-34588

18-in. W Towel Bar_AI-34588 (Discontinued)

  • Mfr # AI-34588
  • Zoro # G301974472
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AI-34588
Zoro #
G301974472
UPC #
-
Country of Origin
China

Dimensions

Width
18
Height
1.5
Overall Length
2.5
Overall Height
1.5
Overall Width
18
Depth
2.5

Details

Finish
Paint
Material
Stainless Steel
Color
Black
Weight
10
Install Type
Wall Mount

Description

2 WAYS TO INSTALL USE INCLUDED DRILL FREE STRONG GLUE TO INSTALL THIS TOWEL BAR IN MINUTES, QUICK AND EASY MOUNTING, NO DRILL HOLES NEEDED, NO DAMAGE TO THE WALL. YOU CAN ALSO CHOOSE SCREW-MOUNTING INSTALLATION WITH STAINLESS STEEL SCREWS AND ANCHORS IN THE PACKAGE. MAX LOAD 11 LBS 5 KG SCREW-MOUNT ON SOLID CONCRETE WALL. RUSTPROOF POSTS ARE MANUFACTURED FROM T-304 PREMIUM-GRADE STAINLESS STEEL. ALL METAL CONSTRUCTED BY STAINLESS STEEL, ENSURING QUALITY AND LONGEVITY. This towel bar features a round shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This towel bar is made with stainless steel. The primary color of this product is black and it comes with black hardware. 18-in. Width (left to right). 2.5-in. Depth (back to front). 1.5-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. THIS PRODUCT INCLUDE(S): 1x towel bar in black color (34588).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.