This item is Discontinued.

American Imaginations 18.25" W CUPC Rectangle Undermount Sink Set In Biscuit, Chrome Hardware, Overflow Drain Incl. AI-25942

18.25" W CUPC Rectangle Undermount Sink Set In Biscuit, Chrome Hardware, Overflow Drain Incl. (Discontinued)

  • Mfr # AI-25942
  • Zoro # G201021580
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AI-25942
Zoro #
G201021580
UPC #
627622259427
Country of Origin
China

Dimensions

Width
18.25
Depth
13.5
Height
9
Spout Height
4.731
Width Group
10-in. - 19-in.

Details

Item
Undermount Sink Set
Color
Biscuit
Weight
15.5
Finish
Enamel Glaze
Material
Ceramic
Number of Sinks
1
Overflow
Yes
Hardware Color
Chrome
Faucet Drilling
1 Hole
Spout Reach
5.066
Style
Transitional
Includes Faucets
Yes
Undermount Sinks Color
Biscuit
Shape
Rectangle
Includes Drains
Yes
Certification
CUPC
Install Type
Undermount

Description

It features a rectangle shape. This undermount sink set is designed to be installed as a undermount undermount sink set. It is constructed with ceramic. This undermount sink set comes with a enamel glaze finish in Biscuit color. This transitional undermount sink set product is CUPC certified. It is designed for a 1 hole faucet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.