Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
American Imaginations 18.25" W CUPC Rectangle Undermount Sink Set In White, Chrome Hardware AI-22890

18.25" W CUPC Rectangle Undermount Sink Set In White, Chrome Hardware (Discontinued)

  • Mfr # AI-22890
  • Zoro # G101019878
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AI-22890
Zoro #
G101019878
UPC #
627622228904
Country of Origin
China

Dimensions

Height
7.75
Depth
13.5
Width
18.25
Spout Height
8.9
Width Group
10-in. - 19-in.

Details

Item
Undermount Sink Set
Color
White
Weight
20
Material
Ceramic
Finish
Enamel Glaze
Certification
CUPC
Hardware Color
Chrome
Install Type
Undermount
Faucet Drilling
Deck Mount
Shape
Rectangle
Number of Sinks
1
Spout Reach
5.9
Includes Drains
No
Undermount Sinks Color
White
Style
Transitional
Overflow
Yes
Includes Faucets
Yes

Description

It features a rectangle shape. This undermount sink set is designed to be installed as a undermount undermount sink set. It is constructed with ceramic. This undermount sink set comes with a enamel glaze finish in White color. This transitional undermount sink set product is CUPC certified. It is designed for a deck mount faucet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.