Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
American Imaginations 18.25" W CUPC Rectangle Undermount Sink Set In White, Chrome Hardware, Overflow Drain Incl. AI-25968

18.25" W CUPC Rectangle Undermount Sink Set In White, Chrome Hardware, Overflow Drain Incl. (Discontinued)

  • Mfr # AI-25968
  • Zoro # G601023313
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AI-25968
Zoro #
G601023313
UPC #
627622259687
Country of Origin
China

Dimensions

Depth
13.5
Width
18.25
Height
9
Width Group
10-in. - 19-in.
Spout Height
4.623

Details

Item
Undermount Sink Set
Color
White
Weight
16
Finish
Enamel Glaze
Material
Ceramic
Style
Transitional
Includes Drains
Yes
Install Type
Undermount
Spout Reach
3.947
Undermount Sinks Color
White
Overflow
Yes
Hardware Color
Chrome
Certification
CUPC
Faucet Drilling
1 Hole
Number of Sinks
1
Includes Faucets
Yes
Shape
Rectangle

Description

It features a rectangle shape. This undermount sink set is designed to be installed as a undermount undermount sink set. It is constructed with ceramic. This undermount sink set comes with a enamel glaze finish in White color. This transitional undermount sink set product is CUPC certified. It is designed for a 1 hole faucet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.