This item is Discontinued.

American Imaginations 18.25" W CUPC Rectangle Undermount Sink Set In White, White Hardware, Overflow Drain Incl. AI-24827

18.25" W CUPC Rectangle Undermount Sink Set In White, White Hardware, Overflow Drain Incl. (Discontinued)

  • Mfr # AI-24827
  • Zoro # G501023369
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AI-24827
Zoro #
G501023369
UPC #
627622248278
Country of Origin
China

Dimensions

Depth
13.5
Width
18.25
Height
7.75
Width Group
10-in. - 19-in.

Details

Item
Undermount Sink Set
Color
White
Weight
10
Finish
Enamel Glaze
Material
Ceramic
Includes Drains
Yes
Shape
Rectangle
Number of Sinks
1
Overflow
Yes
Hardware Color
White
Includes Faucets
No
Install Type
Undermount
Certification
CUPC
Undermount Sinks Color
White
Style
Transitional

Description

It features a rectangle shape. This undermount sink set is designed to be installed as a undermount undermount sink set. It is constructed with ceramic. This undermount sink set comes with a enamel glaze finish in White color. This transitional undermount sink set product is CUPC certified.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.