This item is Discontinued.

American Imaginations 18.25" W, Undermount Sink AI-324

18.25" W, Undermount Sink (Discontinued)

  • Mfr # AI-324
  • Zoro # G0798186
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AI-324
Zoro #
G0798186
UPC #
627622003242
Country of Origin
China

Dimensions

Depth
13.5
Width
18.25
Height
7.75

Details

Item
Undermount Sink
Color
White
Weight
5
No. of Bowls
1
Material
Ceramic
Finish
Enamel Glaze
Shape
Rectangle
Style
Transitional
Installation Type
Undermount
Includes Faucet
No

Description

It features a rectangle shape. This undermount sink is designed to be installed as a undermount undermount sink. It is constructed with ceramic. This undermount sink comes with a enamel glaze finish in White color.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.