This item is Discontinued.

American Imaginations 18.25" W, Undermount Sink Set AI-12811

18.25" W, Undermount Sink Set (Discontinued)

  • Mfr # AI-12811
  • Zoro # G0795149
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AI-12811
Zoro #
G0795149
UPC #
627622128112
Country of Origin
China

Dimensions

Width
18.25
Depth
13.5
Height
9

Details

Item
Undermount Sink Set
Color
White
Weight
10
No. of Bowls
1
Material
Ceramic
Finish
Enamel Glaze
Installation Type
Undermount
Includes Faucet
No
Shape
Rectangle
Style
Transitional

Description

It features a rectangle shape. This undermount sink set is designed to be installed as a undermount undermount sink set. It is constructed with ceramic. This undermount sink set comes with a enamel glaze finish in White color.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.