Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

American Imaginations 18.25" W, Vessel AI-1122

18.25" W, Vessel (Discontinued)

  • Mfr # AI-1122
  • Zoro # G0835995
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AI-1122
Zoro #
G0835995
UPC #
627622011223
Country of Origin
China

Dimensions

Height
6
Width
18.25
Depth
18.25

Details

Item
Vessel
Mounting Type
3H4-in.
Color
White
Weight
25
No. of Bowls
1
Finish
Enamel Glaze
Material
Ceramic
Shape
Round
Mounting Location
Center
Includes Faucet
No
Style
Traditional
Installation Type
Drop In

Description

It features a round shape. This vessel is designed to be installed as a drop in vessel. It is constructed with ceramic. This vessel comes with a enamel glaze finish in White color. It is designed for a 3h4-in. faucet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.