This item is Discontinued.

American Imaginations 1875W Unique Black Digital Timer Plastic AI-37440

1875W Unique Black Digital Timer Plastic (Discontinued)

  • Mfr # AI-37440
  • Zoro # G010836016
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AI-37440
Zoro #
G010836016
UPC #
627622374403
Country of Origin
Canada

Dimensions

Length
0.5 in
Width
0.5 in

Details

For Use With
Residential/Non-Residential
Includes
Digital Timer
Voltage
125V
Material
Plastic
Weight
0.5 lbs
Color
Black
Install Type
Plug
Handle Type
Standard
Shape
Unique

Description

THIS PRODUCT INCLUDES: 1x digital timer in black color. THE OUTDOOR PROGRAMMABLE DIGITAL TIMER IS DESIGNED FOR OUTDOOR LIGHTING AND EQUIPMENT. IT OFFERS 7-DAY OR WEEKLY PROGRAMMING WITH THE ABILITY TO SET 20 ONOFF SETTINGS. FEATURING AN LED DISPLAY, ITS EASY TO CONFIGURE, AND IT INCLUDES A RECHARGEABLE BATTERY BACK-UP FOR ADDED CONVENIENCE. This digital timer features a unique shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This digital timer is made with plastic. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.